Ear Plug Dispenser, Univ, Table Top Mnt

BRADY| Zoro #: G2086061| Mfr #: PD265E

$135.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounts On: Countertop
For Use With: Universal
Height: 11-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2086061 Mfr #: PD265E
Mounts On: CountertopFor Use With: Universal
Height: 11-1/2"Depth: 9"
Material: AcrylicItem: Ear Plug Dispenser
Width: 15-3/8"Country of Origin (subject to change): Mexico

Description

Ear Plug Dispenser, For Use With Universal, Mounts On Countertop, Material Acrylic, Height 11-1/2 In., Width 15-3/8 In., Depth 9 In.

Reviews