Emer Sh & Eye Wash Test Rcd Tag, Met, PK10

BRADY| Zoro #: G1910781| Mfr #: 86615

$15.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Header: Emergency Shower & Eye Wash Test Record
Legend: Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag
Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910781 Mfr #: 86615
Header: Emergency Shower & Eye Wash Test RecordLegend: Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag
Material: PolyesterLegend Style: Text
Includes: (10) Nylon FastenersHeader Legend Color: White
Width: 4"Hole Size: 3/8"
Legend Color: blackHeight: 7"
Legend/Background Color: Green/WhiteShape: Rectangle
Write on Surface: YesIndoor/Outdoor Usage: Indoor/Outdoor
Reverse Side Legend: Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This TagTie Material: Nylon
No. of Ties Included: 10Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Withstand Pull Force: 50 lb.Header Background Color: Green
Language: EnglishBackground Color: White
Item: Eye Wash/Shower Inspection TagCountry of Origin (subject to change): Mexico

Description

Eye Wash/Shower Inspection Tag, Material Polyester, Legend Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag, Height 7 In., Width 4 In., Hole Size 3/8 In., Header Emergency Shower & Eye Wash Test Record, Legend Color Black, Background Color White, Legend Style Text, Language English, Shape Rectangle, Indoor/Outdoor, Package Quantity 10

Reviews