Emergency Exit Sign, 3-1/2 x 10In, R/GRN

BRADY| Zoro #: G2209663| Mfr #: 80209

$8.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.008"
Legend: Emergency Exit
Operating Temp. Range: -40 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2209663 Mfr #: 80209
Thickness: 0.008"Legend: Emergency Exit
Operating Temp. Range: -40 Degrees to 176 Degrees FMaterial:
Legend Style: Text and SymbolHeader: No Header
Width: 10"Glow-in-the-Dark: Yes
Retroreflective Grade: Not RetroreflectiveLegend Color:
Height: 3-1/2"Double-Sided: No
Background Color: Sign Shape: Rectangle
Legend/Background Color: ANSI Compliant: Yes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Subject Matter:
UV Resistant: NoLanguage:
Mounting Style: Item: Emergency Exit Sign
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Emergency Exit Sign, Emergency Exit (Arrow Right), Text and Symbol, English, Polyester, Mounting Style Self-Adhesive, Height 3-1/2 In., Width 10 In., Glow-in-the-Dark Yes, Red/Green

Reviews