KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Emergency Exit Sign, 3-1/2 x 10In, R/GRN

BRADY| Zoro #: G1974646| Mfr #: 80211

$8.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text and Symbol
UV Resistant: No
Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974646 Mfr #: 80211
Legend Style: Text and SymbolUV Resistant: No
Background Color: Legend: Emergency Exit
Height: 3-1/2"Subject Matter:
Double-Sided: NoGlow-in-the-Dark: Yes
Width: 10"Thickness: 0.008"
Header: No HeaderLegend/Background Color:
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: Mounting Style:
Item: Emergency Exit SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color:
Material: Operating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Emergency Exit Sign, Emergency Exit (Arrow Left), Text and Symbol, English, Polyester, Mounting Style Self-Adhesive, Height 3-1/2 In., Width 10 In., Glow-in-the-Dark Yes, Red/Green

Reviews