Emergency Exit Sign, 5" x 14", Fiberglass

BRADY| Zoro #: G0133427| Mfr #: 70915

$15.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
ANSI Compliant: Yes
Double-Sided: No
Thickness: 0.098"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0133427 Mfr #: 70915
ANSI Compliant: YesDouble-Sided: No
Thickness: 0.098"Mounting Style:
Operating Temp. Range: -40 Degrees to 194 Degrees FLegend Style: Text
Legend Color: Item: Emergency Exit Sign
Sign Shape: RectangleHeight: 5"
OSHA Compliant: YesUV Resistant: No
Legend: Emergency Exit OnlyWidth: 14"
Background Color: Subject Matter:
Material: Header: No Header
Glow-in-the-Dark: NoLegend/Background Color:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language:
Retroreflective Grade: Not RetroreflectiveCountry of Origin (subject to change): United States

Product Description

Emergency Exit Sign, Emergency Exit Only, Text, English, Fiberglass, Mounting Style Surface, Height 5 In., Width 14 In., Glow-in-the-Dark No, Blue/White

Product Reviews