Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Exit Sign, 7 x 10In, BL/WHT, AL, ENG, Text

BRADY| Zoro #: G0133402| Mfr #: 41044

$11.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Compliant: Yes
Double-Sided: No
Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133402 Mfr #: 41044
ANSI Compliant: YesDouble-Sided: No
Thickness: 0.035"Mounting Style:
Operating Temp. Range: -40 Degrees to 230 Degrees FLegend Style: Text
Legend Color: Item: Emergency Exit Sign
Sign Shape: RectangleHeight: 7"
OSHA Compliant: YesUV Resistant: No
Legend: Emergency Exit OnlyWidth: 10"
Background Color: Subject Matter:
Material: Header: No Header
Glow-in-the-Dark: NoLegend/Background Color:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language:
Retroreflective Grade: Not RetroreflectiveCountry of Origin (subject to change): United States

Description

Emergency Exit Sign, Emergency Exit Only, Text, English, Aluminum, Mounting Style Surface, Height 7 In., Width 10 In., Glow-in-the-Dark No, Blue/White

Reviews