BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Exit Sign, 7 x 10In, BL/WHT, Economy PLSTC

BRADY| Zoro #: G0133411| Mfr #: 22480

$8.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color:
ANSI Compliant: Yes
Item: Emergency Exit Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133411 Mfr #: 22480
Legend/Background Color: ANSI Compliant: Yes
Item: Emergency Exit SignGlow-in-the-Dark: No
Width: 10"Legend: Emergency Exit Only
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Background Color:
Subject Matter: UV Resistant: No
OSHA Compliant: YesRetroreflective Grade: Not Retroreflective
Legend Color: Sign Shape: Rectangle
Mounting Style: Operating Temp. Range: -40 Degrees to 176 Degrees F
Height: 7"Language:
Thickness: 0.059"Legend Style: Text
Double-Sided: NoMaterial:
Header: No HeaderCountry of Origin (subject to change): United States

Description

Emergency Exit Sign, Emergency Exit Only, Text, English, Plastic, Mounting Style Surface, Height 7 In., Width 10 In., Glow-in-the-Dark No, Blue/White

Reviews