KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Emergency Sign, 10 x 14In, R/GRN, ENG, Text

BRADY| Zoro #: G1962247| Mfr #: 80214

$26.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1962247 Mfr #: 80214
Width: 14"Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: YesOperating Temp. Range: -40 Degrees to 176 Degrees F
ANSI Compliant: YesLegend/Background Color: Red/Green
Mounting Style: Adhesive-BackedDouble-Sided: No
Background Color: WhiteLegend Style: Text
Header Legend Color: WhiteUV Resistant: No
Sign Shape: RectangleHeader Background Color: Red
Subject Matter: Fire & EmergencyOSHA Compliant: Yes
Legend Color: RedItem: Emergency Sign
Legend: Fire Dept_______ Police Dept_______ Ambulance_____Height: 10"
Header: Emergency Phone NumbersThickness: 0.008"
Material: PolyesterStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Emergency Sign, Subject Matter Emergency Contacts, Emergency Phone Numbers Fire Dept.____ Police Dept. ____ Ambulance ____ Medical ____, Text, English, Polyester, Mounting Style Self-Adhesive, Height 10 In., Width 14 In., Red/Green, Glow-in-the-Dark Yes, Double-Sided No

Reviews