Emergency Sign, 7x10in, BK/WHT, PLSTC

BRADY| Zoro #: G2078386| Mfr #: 22560

$7.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Legend/Background Color:
Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2078386 Mfr #: 22560
Legend/Background Color: Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: NoLegend Color:
Legend Style: Text and SymbolUV Resistant: No
Thickness: 0.059"Header: No Header
Double-Sided: NoWidth: 10"
Mounting Style: Background Color:
ANSI Compliant: YesSign Shape: Rectangle
Subject Matter: OSHA Compliant: Yes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Height: 7"
Language: Legend: Tornado Shelter
Item: Emergency SignMaterial:
Country of Origin (subject to change): Mexico

Product Description

Facility Sign, Tornado Shelter, Text and Symbol, English, Plastic, Mounting Style Surface, Height 7 In., Width 10 In., Black/White, Thickness 0.060 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews