WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Entrytag Kit, , PK10

BRADY| Zoro #: G0412921| Mfr #: ENT-ETSH157A

$130.22 /pk

This item ships free. DetailsStandard ground shipping
Details:
Background Color: Red, White
Shape: Rectangle
Header: No Header
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0412921 Mfr #: ENT-ETSH157A
Background Color: Red, WhiteShape: Rectangle
Header: No HeaderLegend Style: Text and Symbol
Legend Color: Red, WhiteLegend/Background Color: White
Includes: (10) Holders, (10) Inserts and (1) PenWrite on Surface: Yes
Item: Entrytag(R) KitStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Multiple

Product Description

Entrytag(R) Kit, Header No Header, Legend Color Red, White, Background Color Red, White, Legend Style Text and Symbol, Language English, Shape Rectangle

Product Reviews