Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Entrytag(r) Std Insr, Grn/Bl, Vinyl, PK100

BRADY | Zoro #: G0924411 | Mfr #: ENT-ETSI532

$ 278.99 /pk

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Brady #ENT-ETSI532 Specifications

Zoro #: G0924411 Mfr #: ENT-ETSI532
Shape: Rectangle Header: Inspection Record
Legend/Background Color: Green/Blue Legend Style: Text
Background Color: Green Language: English
Header Legend Color: White Item: Entrytag(R) Standard Insert
Legend Color: White Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Height: 5-3/4" Width: 7-5/8"
Write on Surface: Yes Material: vinyl
Indoor/Outdoor Usage: Indoor/Outdoor Header Background Color: Green
Country of Origin (subject to change): United States

Description

Entrytag(R) Standard Insert, Material Vinyl, Height 5-3/4 In., Width 7-5/8 In., Header Inspection Record, Legend Color White, Background Color Green, Language English, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Write on Surface Yes, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145, Tag Color Green, Package Quantity 100

Reviews