Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Equipment Label, 3-1/2 In. H, 5 In. W, PK5

  • Zoro #: G4839143
  • Mfr #: 86259
$13.59 ($2.72/unit)
  • Legend: Notice Authorized Persons Only Shall Operate This Equipment
  • Shape: Rectangle
  • Self-Adhesive: Yes
See full product details
Orders over $75 ship free.

Brady #86259 Specifications

  • Zoro #: G4839143
  • Mfr #: 86259
Legend: Notice Authorized Persons Only Shall Operate This Equipment Shape: Rectangle
Self-Adhesive: Yes Height: 3 1/2 in
Legend/Background Color: Black, Blue/White Metal Detectable: No
Header Background Color: Blue Material: Polyester
Language: English Item: Equipment Label
Legend Color: black Legend Style: Text
Header: Notice Subject Matter: Instruction
Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 Width: 5 in
Header Legend Color: White Indoor/Outdoor Usage: Indoor/Outdoor
Background Color: White Laminated: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Equipment Label, Language English, Legend Notice Authorized Persons Only Shall Operate This Equipment, Header Notice, Material Polyester, Height 3 1/2 in, Width 5 in, Legend Color Black, Background Color White, Legend Style Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews of Brady #86259