KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Equipment Label, 3-1/2 In. H, PK5

BRADY| Zoro #: G1163127| Mfr #: 86062

$8.11 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Header Background Color: Black, Red, White
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163127 Mfr #: 86062
Width: 5"Header Background Color: Black, Red, White
Metal Detectable: NoSubject Matter: Electrical Hazard
Shape: RectangleLanguage: English
Laminated: YesMaterial: Polyester
Legend Color: blackSelf-Adhesive: Yes
Item: Equipment LabelLegend/Background Color: Black, White/Black, Red, White
Legend: Danger 120 VoltsHeight: 3-1/2"
Background Color: WhiteLegend Style: Text
Indoor/Outdoor Usage: Indoor/OutdoorHeader Legend Color: White
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Header: Danger
Country of Origin (subject to change): United States

Description

Equipment Label, Language English, Legend Danger 120 Volts, Header Danger, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews