*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Equipment Label, 3-1/2 In. H, PK5

BRADY| Zoro #: G1403297| Mfr #: 86064

$11.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Header Background Color: Black, Red, White
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1403297 Mfr #: 86064
Width: 5"Header Background Color: Black, Red, White
Metal Detectable: NoSubject Matter: Electrical Hazard
Shape: RectangleLanguage: English
Laminated: YesMaterial: Polyester
Legend Color: blackSelf-Adhesive: Yes
Item: Equipment LabelLegend/Background Color: Black, White/Black, Red, White
Legend: Danger 220 VoltsHeight: 3-1/2"
Background Color: WhiteLegend Style: Text
Indoor/Outdoor Usage: Indoor/OutdoorHeader Legend Color: White
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Header: Danger
Country of Origin (subject to change): United States

Description

Equipment Label, Language English, Legend Danger 220 Volts, Header Danger, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews