Equipment Label, 3-1/2 In. H, PK5

BRADY| Zoro #: G1742964| Mfr #: 86221

$10.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Header: DangerLegend: Danger___VoltsLegend/Background Color: Black, White/Black, Red, White
Save 15%. Sign up for Z-mail.


Zoro #: G1742964 Mfr #: 86221
Header: DangerLegend: Danger___Volts
Legend/Background Color: Black, White/Black, Red, WhiteShape: Rectangle
Material: PolyesterWrite on Surface: Yes
Indoor/Outdoor Usage: Indoor/OutdoorLegend Style: Text
Header Legend Color: WhiteLaminated: Yes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Subject Matter: Electrical Hazard
Width: 5"Header Background Color: Black, Red, White
Language: EnglishSelf-Adhesive: Yes
Metal Detectable: NoLegend Color: black
Height: 3-1/2"Item: Equipment Label
Background Color: WhiteCountry of Origin (subject to change): United States


Equipment Label, Language English, Legend Danger___Volts, Header Danger, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Text, Shape Rectangle, Write on Surface Yes, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5