KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Equipment Label, 3-1/2 In. H, PK5

BRADY| Zoro #: G0429825| Mfr #: 86280

$10.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Style: Text and Symbol
Height: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429825 Mfr #: 86280
Shape: RectangleLegend Style: Text and Symbol
Height: 3-1/2"Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Legend Color: WhiteBackground Color: White
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Header Background Color: Black, Red, WhiteLegend: Danger Confined Space Enter By Permit Only
Self-Adhesive: YesSubject Matter: Information
Width: 5"Legend Color: black
Item: Equipment LabelMaterial: Polyester
Metal Detectable: NoLaminated: Yes
Header: DangerLegend/Background Color: Black, White/Black, Red, White
Country of Origin (subject to change): United States

Description

Equipment Label, Language English, Legend Danger Confined Space Enter By Permit Only, Header Danger, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Text and Symbol, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews