KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Equipment Label, 3-1/2 In. H, PK5

BRADY| Zoro #: G1092375| Mfr #: 86281

$10.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Header Background Color: Black, Red, White
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092375 Mfr #: 86281
Width: 5"Header Background Color: Black, Red, White
Metal Detectable: NoSubject Matter: Information
Shape: RectangleLanguage: English
Laminated: YesMaterial: Polyester
Legend Color: blackSelf-Adhesive: Yes
Item: Equipment LabelLegend/Background Color: Black, White/Black, Red, White
Legend: Danger Follow Confined Space Entry Procedures Before EnteringHeight: 3-1/2"
Background Color: WhiteLegend Style: Text and Symbol
Indoor/Outdoor Usage: Indoor/OutdoorHeader Legend Color: White
Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200Header: Danger
Country of Origin (subject to change): United States

Description

Equipment Label, Language English, Legend Danger Follow Confined Space Entry Procedures Before Entering, Header Danger, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Text and Symbol, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews