Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Equipment Label, 5 In. W, PK5

  • Zoro #: G0510657
  • Mfr #: 86196

$11.12 ($2.22/unit)

  • Header Background Color: Black, Red, White
  • Subject Matter: Electrical Hazard
  • Header: Danger
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brady #86196 Specifications

  • Zoro #: G0510657
  • Mfr #: 86196
Header Background Color: Black, Red, White Subject Matter: Electrical Hazard
Header: Danger Laminated: Yes
Legend Style: Symbol and Text Item: Equipment Label
Language: English Legend Color: black
Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 Shape: Rectangle
Header Legend Color: White Height: 3-1/2"
Indoor/Outdoor Usage: Indoor/Outdoor Legend/Background Color: Black, White/Black, Red, White
Background Color: White Material: Polyester
Self-Adhesive: Yes Width: 5"
Metal Detectable: No Legend: Danger High Voltage Inside
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Equipment Label, Language English, Legend Danger High Voltage Inside, Header Danger, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Symbol and Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews of Brady #86196