Not An Exit Sign, 10 x 14In, BK/WHT, AL, ENG

BRADY| Zoro #: G0133131| Mfr #: 41066

$18.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Color:
Width:
Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133131 Mfr #: 41066
Legend Color: Width:
Background Color: Retroreflective Grade:
Mounting Style: Double-Sided:
Header: Glow-in-the-Dark:
OSHA Compliant: Thickness:
Material: Language:
Sign Shape: Legend/Background Color:
Operating Temp. Range: Height:
Item: Legend:
Legend Style: Standards:
Subject Matter: UV Resistant:
ANSI Compliant: Country of Origin (subject to change): Mexico

Description

Exit Sign, Not An Exit, Text, English, Aluminum, Mounting Style Surface, Height 10 In., Width 14 In., Glow-in-the-Dark No, Black/White

Reviews