Notice No Exit Sign, 10 x 14In, AL, No Exit

BRADY| Zoro #: G0202903| Mfr #: 43339

$19.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Compliant: No
Double-Sided: No
Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202903 Mfr #: 43339
ANSI Compliant: NoDouble-Sided: No
Thickness: 0.035"Header Legend Color: White
Mounting Style: Operating Temp. Range: -40 Degrees to 230 Degrees F
Legend Style: TextLegend Color:
Item: Exit SignSign Shape: Rectangle
Height: 10"OSHA Compliant: Yes
Header Background Color: BlueLegend: No Exit
Width: 14"Background Color:
Subject Matter: Material:
UV Resistant: NoHeader: Notice
Glow-in-the-Dark: NoLegend/Background Color:
Standards: ASTM D 1593; OSHA 29 CFR 1910.37Language:
Retroreflective Grade: Not RetroreflectiveCountry of Origin (subject to change): United States

Description

Exit Sign, Notice No Exit, Text, English, Aluminum, Mounting Style Surface, Height 10 In., Width 14 In., Glow-in-the-Dark No, Blue/Black/White

Reviews