Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Notice No Exit Sign, 10 x 14In, Fiberglass

BRADY| Zoro #: G0202921| Mfr #: 71166

$24.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Compliant: No
Double-Sided: No
Thickness: 0.098"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202921 Mfr #: 71166
ANSI Compliant: NoDouble-Sided: No
Thickness: 0.098"Header Legend Color: White
Mounting Style: Operating Temp. Range: -40 Degrees to 194 Degrees F
Legend Style: TextLegend Color:
Item: Exit SignSign Shape: Rectangle
Height: 10"OSHA Compliant: Yes
Header Background Color: BlueLegend: No Exit
Width: 14"Background Color:
Subject Matter: Material:
UV Resistant: NoHeader: Notice
Glow-in-the-Dark: NoLegend/Background Color:
Standards: ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.37Language:
Retroreflective Grade: Not RetroreflectiveCountry of Origin (subject to change): United States

Description

Exit Sign, No Exit, Text, English, Fiberglass, Mounting Style Surface, Height 10 In., Width 14 In., Glow-in-the-Dark No, Blue/Black/White

Reviews