Not An Exit Sign, 10 x 14In, BK/WHT, PLSTC

BRADY| Zoro #: G0133147| Mfr #: 22502

$11.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend:
Header:
Thickness:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133147 Mfr #: 22502
Legend: Header:
Thickness: OSHA Compliant:
Subject Matter: Material:
Height: Legend Color:
Width: Sign Shape:
ANSI Compliant: Legend Style:
Double-Sided: Mounting Style:
UV Resistant: Retroreflective Grade:
Operating Temp. Range: Legend/Background Color:
Standards: Background Color:
Glow-in-the-Dark: Language:
Item: Country of Origin (subject to change): Mexico

Description

Exit Sign, Not An Exit, Text, English, Plastic, Mounting Style Surface, Height 10 In., Width 14 In., Glow-in-the-Dark No, Black/White

Reviews