Notice No Exit Sign, 10 x 14In, No Exit

BRADY| Zoro #: G0202912| Mfr #: 25762

$11.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style:
Legend Color:
Item: Exit Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202912 Mfr #: 25762
Mounting Style: Legend Color:
Item: Exit SignMaterial:
Subject Matter: Operating Temp. Range: -40 Degrees to 176 Degrees F
Legend Style: TextHeader Legend Color: White
Double-Sided: NoStandards: ASTM D 1593; OSHA 29 CFR 1910.37
ANSI Compliant: NoLegend: No Exit
Height: 10"Header Background Color: Blue
Thickness: 0.059"Width: 14"
Header: NoticeGlow-in-the-Dark: No
Legend/Background Color: Retroreflective Grade: Not Retroreflective
UV Resistant: NoSign Shape: Rectangle
Background Color: OSHA Compliant: Yes
Language: Country of Origin (subject to change): Mexico

Description

Exit Sign, Notice No Exit, Text, English, Plastic, Mounting Style Surface, Height 10 In., Width 14 In., Glow-in-the-Dark No, Blue/Black/White

Reviews