BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Not An Exit Sign, 10 x 14In, BK/WHT, ENG

BRADY| Zoro #: G0236223| Mfr #: 80250

$26.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Double-Sided: No
Mounting Style:
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236223 Mfr #: 80250
Double-Sided: NoMounting Style:
Retroreflective Grade: Not RetroreflectiveOperating Temp. Range: -40 Degrees to 176 Degrees F
Item: Exit SignLegend Color:
Width: 14"Sign Shape: Rectangle
Background Color: Legend Style: Text
Standards: ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd's Register SAS F050294.p; OSHA 29 CFR 1910.37Subject Matter:
Thickness: 0.008"OSHA Compliant: Yes
Language: Material:
Header: No HeaderHeight: 10"
ANSI Compliant: NoGlow-in-the-Dark: Yes
Legend/Background Color: Legend: Not An Exit
UV Resistant: NoCountry of Origin (subject to change): Mexico

Description

Exit Sign, Not An Exit, Text, English, Polyester, Mounting Style Self-Adhesive, Height 10 In., Width 14 In., Glow-in-the-Dark Yes, Black/White

Reviews