Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Not An Exit Sign, 10 x 14In, BK/WHT, ENG

BRADY| Zoro #: G0133165| Mfr #: 84688

$12.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Double-Sided:
Mounting Style:
Retroreflective Grade:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133165 Mfr #: 84688
Double-Sided: Mounting Style:
Retroreflective Grade: Operating Temp. Range:
Item: Legend Color:
Width: Sign Shape:
Background Color: Legend Style:
Standards: Subject Matter:
Thickness: OSHA Compliant:
Language: Material:
Header: Height:
ANSI Compliant: Glow-in-the-Dark:
Legend/Background Color: Legend:
UV Resistant: Country of Origin (subject to change): United States

Description

Exit Sign, Not An Exit, Text, English, Polyester, Mounting Style Self-Adhesive, Height 10 In., Width 14 In., Glow-in-the-Dark No, Black/White

Reviews