HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Exit Sign, 10 x 14In, R/WHT, AL, Exit, ENG

BRADY| Zoro #: G0133366| Mfr #: 41020

$19.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Color:
Sign Shape: Rectangle
Item: Exit Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133366 Mfr #: 41020
Legend Color: Sign Shape: Rectangle
Item: Exit SignLanguage:
Standards: ASTM D 1593; OSHA 29 CFR 1910.37Material:
ANSI Compliant: NoGlow-in-the-Dark: No
Header: No HeaderThickness: 0.035"
Width: 14"OSHA Compliant: Yes
Background Color: Retroreflective Grade: Not Retroreflective
Subject Matter: Height: 10"
Legend/Background Color: Legend Style: Text and Symbol
Double-Sided: NoMounting Style:
Legend: ExitUV Resistant: No
Operating Temp. Range: -40 Degrees to 230 Degrees FCountry of Origin (subject to change): United States

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Reviews