KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exit Sign, 10 x 14In, R/WHT, Economy PLSTC

BRADY| Zoro #: G0133375| Mfr #: 22456

$11.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text and Symbol
UV Resistant: No
Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133375 Mfr #: 22456
Legend Style: Text and SymbolUV Resistant: No
Background Color: Legend: Exit
Height: 10"Subject Matter:
Double-Sided: NoGlow-in-the-Dark: No
Width: 14"Thickness: 0.059"
Header: No HeaderLegend/Background Color:
Sign Shape: RectangleStandards: ASTM D 1593; OSHA 29 CFR 1910.37
Language: Mounting Style:
Item: Exit SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: NoLegend Color:
Material: Operating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Reviews