KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exit Sign, 10 x 14In, R/WHT, Exit, ENG, SURF

BRADY| Zoro #: G0133357| Mfr #: 84630

$11.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133357 Mfr #: 84630
Width: 14"Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: NoOperating Temp. Range: -40 Degrees to 230 Degrees F
ANSI Compliant: NoLegend/Background Color:
Mounting Style: Double-Sided: No
Background Color: Legend Style: Text and Symbol
UV Resistant: NoSign Shape: Rectangle
Subject Matter: Legend Color:
OSHA Compliant: YesItem: Exit Sign
Legend: ExitHeight: 10"
Header: No HeaderThickness: 0.010"
Material: Standards: ASTM D 2979; OSHA 29 CFR 1910.37
Language: Country of Origin (subject to change): Mexico

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Reviews