BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Exit Sign, 10 x 14In, R/WHT, Exit, ENG, SURF

BRADY| Zoro #: G0133481| Mfr #: 84632

$23.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Subject Matter:Height: 10"Width: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133481 Mfr #: 84632
Subject Matter: Height: 10"
Width: 14"Language:
OSHA Compliant: YesBackground Color:
Standards: ASTM D 2979; OSHA 29 CFR 1910.37UV Resistant: No
Retroreflective Grade: Not RetroreflectiveLegend/Background Color:
Header: No HeaderSign Shape: Rectangle
Item: Exit SignANSI Compliant: No
Legend Color: Thickness: 0.010"
Material: Operating Temp. Range: -40 Degrees to 230 Degrees F
Mounting Style: Double-Sided: No
Legend: ExitGlow-in-the-Dark: No
Legend Style: Text and SymbolCountry of Origin (subject to change): Mexico

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Reviews