SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Exit Sign, 10 x 14In, R/WHT, Exit, ENG, Text

BRADY| Zoro #: G0236153| Mfr #: 73510

$26.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Retroreflective Grade:Width:UV Resistant:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236153 Mfr #: 73510
Retroreflective Grade: Width:
UV Resistant: Double-Sided:
Glow-in-the-Dark: Legend/Background Color:
Legend: Legend Style:
Mounting Style: Background Color:
Standards: Sign Shape:
Height: Subject Matter:
Material: OSHA Compliant:
Language: Operating Temp. Range:
Header: Legend Color:
ANSI Compliant: Item: Exit Sign
Thickness: Country of Origin (subject to change): Mexico

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Floor, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Reviews