Exit Sign, 10 x 14In, R/WHT, Exit, ENG, Text

BRADY| Zoro #: G0236171| Mfr #: 80284

$51.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236171 Mfr #: 80284
Legend Style: TextUV Resistant: No
Background Color: Legend: Exit
Height: 10"Subject Matter:
Double-Sided: NoGlow-in-the-Dark: Yes
Width: 14"Thickness: 0.063"
Header: No HeaderLegend/Background Color:
Sign Shape: RectangleStandards: ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; OSHA 29 CFR 1910.37
Language: Mounting Style:
Item: Exit SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: NoLegend Color:
Material: Operating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Reviews