Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Fire Exit Sign, 10 x 22In, GRN/WHT, ENG

BRADY| Zoro #: G1301937| Mfr #: 114644

$65.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Legend Style:
UV Resistant:
Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301937 Mfr #: 114644
Legend Style: UV Resistant:
Background Color: Legend:
Height: Subject Matter:
Double-Sided: Glow-in-the-Dark:
Width: Thickness:
Header: Legend/Background Color:
Sign Shape: Standards:
Language: Mounting Style:
Item: Retroreflective Grade:
ANSI Compliant: Legend Color:
Material: Operating Temp. Range:
OSHA Compliant: Country of Origin (subject to change): United States

Description

Exit Sign, Exit Through Lobby (Person Exiting Right, Arrow Diagonal Down/Right), Text and Symbol, English, Plastic, Mounting Style Surface, Height 10 In., Width 22 In., Glow-in-the-Dark Yes, Green/White

Reviews