Fire Exit Sign, 10 x 7In, R and BK/WHT, ENG

BRADY| Zoro #: G1541276| Mfr #: 115142

$11.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend:
Header:
Thickness:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541276 Mfr #: 115142
Legend: Header:
Thickness: OSHA Compliant:
Subject Matter: Material:
Height: Legend Color:
Width: Sign Shape:
ANSI Compliant: Legend Style:
Double-Sided: Mounting Style:
UV Resistant: Retroreflective Grade:
Operating Temp. Range: Legend/Background Color:
Standards: Background Color:
Glow-in-the-Dark: Language:
Item: Country of Origin (subject to change): United States

Description

Exit Sign, Not An Exit (Picto), Text and Symbol, English, Polyester, Mounting Style Self-Adhesive, Height 10 In., Width 7 In., Glow-in-the-Dark Yes, Red/Black/White

Reviews