Gift buying made easy: Shop Zoro.com Gift Certificates

Exit Sign, 10 x 7In, R/WHT, Exit, ENG, SURF

BRADY| Zoro #: G0236205| Mfr #: 80219

$13.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0236205 Mfr #: 80219
Standards: ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd's Register SAS F050294.p; OSHA 29 CFR 1910.37Subject Matter: Exit , Entrance, and Evacuation
Width: 7"Legend Color: Red
Material: PolyesterBackground Color: Red, White
Item: Exit SignHeader: No Header
Height: 10"Sign Shape: Rectangle
Language: EnglishRetroreflective Grade: Not Retroreflective
ANSI Compliant: NoOperating Temp. Range: -40 Degrees to 176 Degrees F
Double-Sided: NoThickness: 0.008"
OSHA Compliant: YesMounting Style: Brackets
Glow-in-the-Dark: YesLegend/Background Color: Red/White
Legend Style: Text and SymbolLegend: Exit
Country of Origin (subject to change): Mexico

Product Description

Exit Sign, Exit (Arrow Left), Text and Symbol, English, Polyester, Mounting Style Self-Adhesive, Height 10 In., Width 7 In., Glow-in-the-Dark Yes, Red/White

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.