Fire Exit Sign, 14 x 10In, GRN/WHT, ENG

BRADY| Zoro #: G2377006| Mfr #: 114642

$59.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards:
Item:
Subject Matter:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2377006 Mfr #: 114642
Standards: Item:
Subject Matter: Mounting Style:
Height: Width:
Thickness: Legend Color:
Glow-in-the-Dark: Legend/Background Color:
Material: Double-Sided:
UV Resistant: Header:
ANSI Compliant: Operating Temp. Range:
OSHA Compliant: Sign Shape:
Language: Legend:
Legend Style: Retroreflective Grade:
Background Color: Country of Origin (subject to change): United States

Description

Exit Sign, Final Exit (Person Exiting Right, Arrow Diagonal Down/Right), Text and Symbol, English, Aluminum, Mounting Style Surface, Height 14 In., Width 10 In., Glow-in-the-Dark Yes, Green/White

Reviews