Fire Exit Sign, 14 x 10In, GRN/WHT, ENG

BRADY| Zoro #: G2259485| Mfr #: 114638

$49.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style:
UV Resistant:
Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2259485 Mfr #: 114638
Legend Style: UV Resistant:
Background Color: Legend:
Height: Subject Matter:
Double-Sided: Glow-in-the-Dark:
Width: Thickness:
Header: Legend/Background Color:
Sign Shape: Standards:
Language: Mounting Style:
Item: Retroreflective Grade:
ANSI Compliant: Legend Color:
Material: Operating Temp. Range:
OSHA Compliant: Country of Origin (subject to change): United States

Description

Exit Sign, Final Exit (Person Exiting Left, Arrow Diagonal Down/Left), Text and Symbol, English, Plastic, Mounting Style Surface, Height 14 In., Width 10 In., Glow-in-the-Dark Yes, Green/White

Reviews