BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Exit Sign, 2 x 8In, WHT/BK, Exit, ENG, SURF

BRADY| Zoro #: G1671257| Mfr #: 70115

$31.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: BracketsOSHA Compliant: NoANSI Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1671257 Mfr #: 70115
Mounting Style: BracketsOSHA Compliant: No
ANSI Compliant: YesLegend/Background Color: White/Black
Height: 2"UV Resistant:
Legend Style: TextSubject Matter: Exit , Entrance, and Evacuation
Header: No HeaderLegend Color: White
Background Color: BlackSign Shape: Rectangle
Legend: ExitItem:
Width: Language: English, Braille
Double-Sided: NoMaterial:
Glow-in-the-Dark: NoStandards:
Country of Origin (subject to change): United States

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 2 In., Width 8 In., Sign Material Plastic, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language Braille, English, Sign Shape Rectangle

Reviews