Directional Sign, 3-1/2 x 10In, R/WHT, ENG

BRADY| Zoro #: G1922155| Mfr #: 80264

$8.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Legend Style: Text and SymbolOSHA Compliant: YesDouble-Sided: No
Save 15%. Sign up for Z-mail.


Zoro #: G1922155 Mfr #: 80264
Legend Style: Text and SymbolOSHA Compliant: Yes
Double-Sided: NoMounting Style:
Standards: ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd's Register SAS F050294.p; OSHA 29 CFR 1910.37UV Resistant: No
Language: Operating Temp. Range: -40 Degrees to 176 Degrees F
Glow-in-the-Dark: YesRetroreflective Grade: Not Retroreflective
Subject Matter: Item: Exit Sign
Width: 10"Sign Shape: Rectangle
ANSI Compliant: NoHeight: 3-1/2"
Material: Legend/Background Color:
Thickness: 0.008"Legend: This Way Out
Header: No HeaderBackground Color:
Legend Color: Country of Origin (subject to change): United States


Exit Sign, This Way Out (Arrow Left), Text and Symbol, English, Polyester, Mounting Style Self-Adhesive, Height 3-1/2 In., Width 10 In., Glow-in-the-Dark Yes, Red/White