KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exit Sign, 5 x 14In, WHT/R, SYM, SURF

BRADY| Zoro #: G2218702| Mfr #: 80202

$13.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218702 Mfr #: 80202
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoThickness: 0.008"
Glow-in-the-Dark: YesLanguage:
Legend Color: Operating Temp. Range: -40 Degrees to 176 Degrees F
ANSI Compliant: YesItem: Directional Sign
Legend/Background Color: Mounting Style:
Legend: No legendHeight: 5"
OSHA Compliant: YesBackground Color:
Legend Style: SymbolMaterial:
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Directional Sign, (Arrow), Symbol, Polyester, Mounting Style Self-Adhesive, Height 5 In., Width 14 In., Glow-in-the-Dark Yes, White/Red

Reviews