Not An Exit Sign, 7 x 10In, BK/WHT, AL, ENG

BRADY| Zoro #: G0133122| Mfr #: 41065

$11.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend:
Header:
Thickness:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133122 Mfr #: 41065
Legend: Header:
Thickness: OSHA Compliant:
Subject Matter: Material:
Height: Legend Color:
Width: Sign Shape:
ANSI Compliant: Legend Style:
Double-Sided: Mounting Style:
UV Resistant: Retroreflective Grade:
Operating Temp. Range: Legend/Background Color:
Standards: Background Color:
Glow-in-the-Dark: Language:
Item: Country of Origin (subject to change): United States

Description

Exit Sign, Not An Exit, Text, English, Aluminum, Mounting Style Surface, Height 7 In., Width 10 In., Glow-in-the-Dark No, Black/White

Reviews