Not An Exit Sign, 7 x 10In, BK/WHT, ENG

BRADY| Zoro #: G0236232| Mfr #: 73545

$13.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards:
Item:
Subject Matter:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236232 Mfr #: 73545
Standards: Item:
Subject Matter: Mounting Style:
Height: Width:
Thickness: Legend Color:
Glow-in-the-Dark: Legend/Background Color:
Material: Double-Sided:
UV Resistant: Header:
ANSI Compliant: Operating Temp. Range:
OSHA Compliant: Sign Shape:
Language: Legend:
Legend Style: Retroreflective Grade:
Background Color: Country of Origin (subject to change): Mexico

Description

Exit Sign, Not An Exit, Text, English, Polyester, Mounting Style Self-Adhesive, Height 7 In., Width 10 In., Glow-in-the-Dark Yes, Black/White

Reviews