Exit Sign, 7 x 10In, R/WHT, Fiberglass, Exit

BRADY| Zoro #: G0133463| Mfr #: 47040

$14.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Legend Color:Sign Shape: RectangleItem: Exit Sign
Save 15%. Sign up for Z-mail.


Zoro #: G0133463 Mfr #: 47040
Legend Color: Sign Shape: Rectangle
Item: Exit SignLanguage:
Standards: ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.37Material:
ANSI Compliant: NoGlow-in-the-Dark: No
Header: No HeaderThickness: 0.098"
Width: 10"OSHA Compliant: Yes
Background Color: Retroreflective Grade: Not Retroreflective
Subject Matter: Height: 7"
Legend/Background Color: Legend Style: Text
Double-Sided: NoMounting Style:
Legend: ExitUV Resistant: No
Operating Temp. Range: -40 Degrees to 194 Degrees FCountry of Origin (subject to change): United States


Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle