Exit Sign, 7 x 10In, R/WHT, PLSTC, Exit, ENG

BRADY| Zoro #: G0826384| Mfr #: 22489

$8.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness:
Legend:
Operating Temp. Range:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826384 Mfr #: 22489
Thickness: Legend:
Operating Temp. Range: Material:
Legend Style: Header:
Width: Glow-in-the-Dark:
Retroreflective Grade: Legend Color:
Height: Double-Sided:
Background Color: Sign Shape:
Legend/Background Color: ANSI Compliant:
Standards: Subject Matter:
UV Resistant: Language:
Mounting Style: Item:
OSHA Compliant: Country of Origin (subject to change): Mexico

Description

Exit Sign, Exit, Text, English, Plastic, Mounting Style Surface, Height 7 In., Width 10 In., Glow-in-the-Dark No, Red/White

Reviews