Exit Sign, 7 x 14In, R/WHT, Fiberglass, Exit

BRADY| Zoro #: G0133384| Mfr #: 47034

$17.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133384 Mfr #: 47034
Width: 14"Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: NoOperating Temp. Range: -40 Degrees to 194 Degrees F
ANSI Compliant: NoLegend/Background Color:
Mounting Style: Double-Sided: No
Background Color: Legend Style: Text and Symbol
UV Resistant: NoSign Shape: Rectangle
Subject Matter: Legend Color:
OSHA Compliant: YesItem: Exit Sign
Legend: ExitHeight: 7"
Header: No HeaderThickness: 0.098"
Material: Standards: ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.37
Language: Country of Origin (subject to change): United States

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Reviews