PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Exit Sign, 7 x 14In, R/WHT, Fiberglass, Exit

BRADY| Zoro #: G0133515| Mfr #: 47035

$17.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: NoLegend Style: Text and Symbol
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133515 Mfr #: 47035
OSHA Compliant: YesANSI Compliant: No
Legend Style: Text and SymbolHeader: No Header
Subject Matter: Double-Sided: No
Retroreflective Grade: Not RetroreflectiveOperating Temp. Range: -40 Degrees to 194 Degrees F
Standards: ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.37Mounting Style:
Material: Thickness: 0.098"
Legend: ExitLegend/Background Color:
Height: 7"UV Resistant: No
Legend Color: Sign Shape: Rectangle
Item: Exit SignLanguage:
Width: 14"Glow-in-the-Dark: No
Background Color: Country of Origin (subject to change): United States

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Reviews