Fire Exit Sign, 7 x 15In, GRN/WHT, Exit, ENG

BRADY| Zoro #: G1307984| Mfr #: 114667

$29.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant:
Language:
Legend:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1307984 Mfr #: 114667
OSHA Compliant: Language:
Legend: Thickness:
Double-Sided: Item:
Standards: UV Resistant:
Subject Matter: ANSI Compliant:
Glow-in-the-Dark: Height:
Retroreflective Grade: Width:
Legend Style: Background Color:
Sign Shape: Legend Color:
Legend/Background Color: Mounting Style:
Operating Temp. Range: Header:
Material: Country of Origin (subject to change): United States

Description

Exit Sign, Exit (Person Exiting Right), Text and Symbol, English, Polyester, Mounting Style Self-Adhesive, Height 7 In., Width 15 In., Glow-in-the-Dark Yes, Green/White

Reviews