Fire Exit Sign, 7 x 21In, GRN/WHT, Exit, ENG

BRADY| Zoro #: G2357293| Mfr #: 114657

$49.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape:
Language:
Height:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2357293 Mfr #: 114657
Sign Shape: Language:
Height: Background Color:
Operating Temp. Range: Thickness:
Legend: ANSI Compliant:
Retroreflective Grade: UV Resistant:
Double-Sided: Standards:
Material: Width:
Item: Mounting Style:
Legend Color: Legend/Background Color:
Legend Style: Glow-in-the-Dark:
Subject Matter: Header:
OSHA Compliant: Country of Origin (subject to change): United States

Description

Exit Sign, Exit (Person Exiting Right, Arrow Diagonal Down/Right), Text and Symbol, English, Aluminum, Mounting Style Surface, Height 7 In., Width 21 In., Glow-in-the-Dark Yes, Green/White

Reviews