Fire Exit Sign, 7 x 21In, GRN/WHT, Exit, ENG

BRADY| Zoro #: G0356237| Mfr #: 114664

$28.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards:
Item:
Subject Matter:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356237 Mfr #: 114664
Standards: Item:
Subject Matter: Mounting Style:
Height: Width:
Thickness: Legend Color:
Glow-in-the-Dark: Legend/Background Color:
Material: Double-Sided:
UV Resistant: Header:
ANSI Compliant: Operating Temp. Range:
OSHA Compliant: Sign Shape:
Language: Legend:
Legend Style: Retroreflective Grade:
Background Color: Country of Origin (subject to change): United States

Description

Exit Sign, Exit (Person Exiting Left, Arrow Diagonal Down/Left), Text and Symbol, English, Polyester, Mounting Style Self-Adhesive, Height 7 In., Width 21 In., Glow-in-the-Dark Yes, Green/White

Reviews