Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Exit Sign, 7 x 10In, R/WHT, Exit, ENG, Text

BRADY| Zoro #: G0236144| Mfr #: 73509

$13.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Retroreflective Grade:
Legend Style:
Thickness:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236144 Mfr #: 73509
Retroreflective Grade: Legend Style:
Thickness: Width:
ANSI Compliant: Sign Shape:
Subject Matter: Height:
Legend: Legend/Background Color:
Glow-in-the-Dark: Legend Color:
UV Resistant: Double-Sided:
Operating Temp. Range: Mounting Style:
Background Color: OSHA Compliant:
Standards: Language:
Header: Item:
Material: Country of Origin (subject to change): Mexico

Description

Exit Sign, Exit, Text, English, Polyester, Mounting Style Self-Adhesive, Height 7 In., Width 10 In., Glow-in-the-Dark Yes, Red/White

Reviews