Exit Sign, 8-1/2 x 15In, GRN/YEL, Exit, ENG

BRADY| Zoro #: G0369984| Mfr #: 87808B

$85.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.072"
Legend: Exit
Operating Temp. Range: -40 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0369984 Mfr #: 87808B
Thickness: 0.072"Legend: Exit
Operating Temp. Range: -40 Degrees to 176 Degrees FMaterial:
Legend Style: TextHeader: No Header
Width: 15"Glow-in-the-Dark: Yes
Retroreflective Grade: Not RetroreflectiveLegend Color:
Height: 8-1/2"Double-Sided: No
Background Color: Sign Shape: Rectangle
Legend/Background Color: ANSI Compliant: No
Standards: ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; OSHA 29 CFR 1910.37Subject Matter:
UV Resistant: NoLanguage:
Mounting Style: Item: Exit Sign
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Exit Sign, Exit, Text, English, Plastic, Mounting Style Surface, Height 8-1/2 In., Width 15 In., Glow-in-the-Dark Yes, Green/Yellow

Reviews